Zoro Homepage

Plate Caster, 3000 lb. Ld Rating, Bk Wheel

  • Mfr # P27SX-NMB060K-16

  • Zoro # G6579699


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27SX-NMB060K-16
Zoro #
G6579699
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
4-3/8 in
Overall Height
7-1/2in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
3000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Caster Brake Included
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Extended Lead
No
Wheel Color
Black
Features
Corrosion Resistance, Push/Pull Force Reduction
Thread Guards
No
Includes
Complete Caster
Frame Finish
Polished
Replacement Wheel
Mfr. No. P-NMB-060x030/075K
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Nylon
Swivel Construction
Kingpinless
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Load Rating Range
Heavy-Duty
Tread Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Accessories
Optional: P-DL27X-16 (Directional Lock)
Load Capacity
7200 lb
Series
P27X Series
Tread
Standard
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
3,000 lb
Compatible With
P-NMB-060X030/075K
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.