This item is Discontinued.

Zoro Select Plate Caster, 325 lb. Ld Rating, Swivel P12S-PRP060D-P2

Plate Caster, 325 lb. Ld Rating, Swivel (Discontinued)

  • Mfr # P12S-PRP060D-P2
  • Zoro # G9660438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP060D-P2
Zoro #
G9660438
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7-1/4 in
Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/2 in
Caster Plate Thickness
0.118 in
Caster Plate Size
3-1/8 in x 4-1/8 in
Mounting Height
7 1/4 in
Mounting Plate Size
3 1/8 in x 4 1/8 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
325 lb
Number of Wheels
1
Non-Marking
Yes
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Raceway
Double Ball
Durometer
70 Shore A
Application
Retail, Industrial, Commercial
Caster Core Material
Polypropylene
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-060x013/038D
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Caster Frame Material
Steel
Caster Product Group
Swivel Caster
Caster Max. Temp.
160 Degrees F
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Includes
Complete Caster
Features
Noise Reduction
Core Color
Gray
Caster Brake Type
No Brake Included
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Caster Min. Temp.
-20 Degrees F
Wheel Color
Gray
Thread Guards
No
Caster Wheel Bearings
Delrin
Item
Swivel Plate Caster
Load Rating Range
150-325 lb
Number of Mounting Holes
4
Mounting Plate Bolt Hole Pattern
C
Swivel Construction
Kingpin
Tread Shape
Standard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Wheel Bearing Type
Delrin
Wheel/Tread Hardness
85-95 Shore A
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Gray
System of Measurement
Inch
Tread Color
Gray
Tread
Standard
Caster Break Type
No Brake Included
Caster Mounting Type
Plate
Series
P12 Series
Load Capacity
325 lb
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Swivel, Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.