Zoro Homepage

Plate Caster, 325 lb. Load Rating, Swivel

  • Mfr # P12SX-PRP050K-12

  • Zoro # G6621708


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SX-PRP050K-12
Zoro #
G6621708
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in
Swivel Radius
3-3/4 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Frame Finish
Polished
Features
Floor Protective, Noise Reduction
Thread Guards
Yes
Caster Brake Included
No
Extended Lead
No
Standards
RoHS, ICWM, NSF
Includes
Thread Guards
Wheel Color
Gray
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. P-PRP-050x013/038K
Wheel/Tread Hardness Rating
Firm
Operating Temperature Range
-15 Degrees to 160 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Load Capacity
325 lb
Series
P12X Series
ESD Conductive
No
Load Capacity - Maximum
325 lb
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.