Plate Caster, 3500 lb. Ld Rating, Ball

  • Mfr # P27S-UY120K-18-WK-DL

  • Zoro # G7279078


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock, No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-UY120K-18-WK-DL
Zoro #
G7279078
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
15 1/2 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
10-5/16 in
Overall Height
15-1/2in
Outside Slot Spacing - Width
4.125 in
For Axle Dia.
3/4 in
Mounting Plate Length
5 1/4 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
3.375 in

Details

Item
Kingpinless Swivel Caster With Brake And Directional-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock, No Brake
Load Rating
3500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Features
Floor Protective
Extended Lead
No
Wheel Color
Yellow
Thread Guards
No
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-UY-120x030/075K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Includes
Trailing End Brake, 4-Position Directional Lock
Swivel Construction
Kingpinless
Wheel Core Material
Polyurethane
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
Heavy Duty
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Kingpinless Single Ball
Includes Thread Guards
No
Tread Color
Yellow
ESD Conductive
No
Load Capacity
3500 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P27 Series
Compatible With
P-UY-120X030/075K
Load Capacity - Maximum
3,500 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Core Type
Solid
Brake Location
Rear
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.