Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 3960 lb. Load, Yellow Wheel

  • Mfr # P27S-GTH 252K-18-WK

  • Zoro # G5597258


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-GTH 252K-18-WK
Zoro #
G5597258
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
3 1/8 in
Mounting Height
11 7/16 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-7/16in
Swivel Radius
8-3/8 in
For Axle Dia.
3/4 in
Mounting Plate Length
5 1/4 in
Overall Wheel Width
3 1/8 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
6.125 in

Details

Item
Kingpinless Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Load Rating
3950 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. GTH 252/25K
Includes
Trailing End Brake
Extended Lead
No
Frame Finish
Zinc Plated
Features
Floor Protective
Caster Brake Included
Yes
Wheel Color
Yellow
Includes Thread Guards
No
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy Duty
Wheel Core Material
Cast Iron
Swivel Raceway Type
Kingpinless Single Ball
Wheel/Tread Hardness Rating
Firm
Series
P27 Series
Accessories
Optional: P-DL27-18 (Directional Lock)
Tread
Standard
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Light Brown
Load Capacity
3968 lb
Load Capacity - Maximum
3,970 lb
Compatible With
GTH 252/25K-B34
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 3950 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.