Zoro Homepage

Plate Caster, 3965 lb. Ld Rating, Ball

  • Mfr # BS-GTH 300K

  • Zoro # G9463732


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GTH 300K
Zoro #
G9463732
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
2 3/8 in
Mounting Height
14 in
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
9/16 in
Overall Height
14in
Swivel Radius
None- Rigid Caster
Mounting Plate Length
5 1/2 in
Bolt Hole Spacing - Length
5.5 in
Bolt Hole Spacing - Width
4.125 in
Overall Wheel Width
2 3/8 in
For Axle Dia.
16 mm

Description

Rigid, Plate Caster, Load Rating 3950 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 2 3/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.