Zoro Homepage

Plate Caster, 3965 lb. Ld Rating, Ball

  • Mfr # LS-GTH 300K

  • Zoro # G9463708


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GTH 300K
Zoro #
G9463708
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
2 3/8 in
Mounting Height
14 in
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
9/16 in
Swivel Radius
235 mm
Overall Height
14in
Bolt Hole Spacing - Width
4.125 in
Overall Wheel Width
2 3/8 in
Bolt Hole Spacing - Length
5.5 in
Mounting Plate Length
5 1/2 in
For Axle Dia.
16 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Load Rating
3950 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Plate Hole Pattern
D
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Color
Yellow
Caster Temp. Range Available
Yes
Caster Brake Included
No
Extended Lead
No
Features
Floor Protective
Replacement Wheel
Mfr. No. GTH 300/30K
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Extra-Heavy Duty
Tread Color
Light Brown
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Load Capacity
1800 kg
Series
LS Series
ESD Conductive
No
Load Capacity - Maximum
3,970 lb
Compatible With
GTH 300/30K
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 3950 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 2 3/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.