Zoro Homepage

Plate Caster, 4100 lb. Ld Rating, Bk Wheel

  • Mfr # P27S-NMB060K-16

  • Zoro # G6558242


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-NMB060K-16
Zoro #
G6558242
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
4-3/8 in
Overall Height
7-1/2in
Inside Slot Spacing - Length
4.938 in
Bolt Hole Spacing - Length
2.438 in
Mounting Plate Length
6 1/4 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
3 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Load Rating
4100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Push/Pull Force Reduction
Thread Guards
No
Includes
Complete Caster
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel Color
Black
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-NMB-060x030/075K
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Caster Brake Included
No
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Kingpinless Single Ball
Operating Temperature Range
-20 Degrees To 250 Degrees F
Wheel Core Material
Nylon
Swivel Construction
Kingpinless
Includes Thread Guards
No
Load Rating Range
Heavy Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
4100 lb
Tread
Standard
ESD Conductive
No
Series
P27 Series
Tread Color
Black
Accessories
Optional: P-DL27-16 (Directional Lock)
Load Capacity - Maximum
4,100 lb
Compatible With
P-NMB-060X030/075K
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.