Zoro Homepage

Plate Caster, 440 lb. Load, Black Wheel

  • Mfr # P19S-N58K-DZ

  • Zoro # G5592647


product price: $27.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19S-N58K-DZ
Zoro #
G5592647
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 3/8 in
Mounting Height
3 3/4 in
Mounting Plate Size
3-3/32in x 4-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
12 mm
Overall Height
3-3/4in
Swivel Radius
54 mm
Overall Wheel Width
1 3/8 in
Bolt Hole Spacing - Length
89 mm
Mounting Plate Length
70 mm
For Axle Dia.
8 mm
Mounting Plate Width
111 mm

Description

Swivel, Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.