Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 4400 lb. Ld Rating, PK4

  • Mfr # 8802

  • Zoro # G5918092


product price: $438.99
/pk 4, $109.75/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Side Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8802
Zoro #
G5918092
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6 in
Overall Height
9in
Caster Thread Size
1/2-13
Bolt Hole Spacing - Length
3 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Bolt Hole Spacing - Width
3 in

Details

Item
Plate Casters
Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Side Brake
Load Rating
5000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/16 in x 4 in
Inside Bolt Hole Spacing
3 in x 4-1/8 in
Caster Plate Hole Pattern
D
Application
All Purpose Industrial and Commercial Casters
Extended Lead
No
Thread Guards
No
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Wheel Color
Gray
Features
Zerk Fitting In Swivel Section and Recessed Head of Hollow Axle
Caster Brake Included
No
Replacement Wheel
Mfr. No. 8SA
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Steel
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Compatible With
8SA
Load Capacity - Maximum
5,000 lb
Mounting Hole Type
Hole
For Surface Type
Asphalt, Steel
Brake Location
Left Side, Right Side
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Rigid, Swivel, Plate Casters, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.