Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 450 lb. Load Rate, 6-3/16" H

  • Mfr # P12S-PB050B-P3

  • Zoro # G6880988


product price: $15.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB050B-P3
Zoro #
G6880988
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
3-3/4 in x 4-3/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in
Swivel Radius
4 in
Stem Dia.
No Stem
Outside Slot Spacing - Width
3 in
For Axle Dia.
3/8 in
Mounting Plate Length
4 3/8 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
1 1/4 in
Mounting Plate Width
3 3/4 in
Bolt Hole Spacing - Length
2.625 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Annular Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Temp. Range Available
Yes
Wheel Color
Black
Standards
RoHS, ICWM, NSF
Thread Guards
No
Caster Brake Included
No
Extended Lead
No
Caster Stem Type
No Stem/Plate Included
Includes
Complete Caster
Replacement Wheel
Mfr. No. P-PB-050x013/038B
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
ESD Conductive
No
Tread
Standard
Series
P12 Series
Tread Color
Black
Load Capacity
300 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
300 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Maintenance Free
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.