Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 5" Wheel Dia., 1000 lb., Blk

  • Mfr # 435X71

  • Zoro # G5555230


product price: $25.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435X71
Zoro #
G5555230
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
7/32in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Load Rating
1000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Caster Temp. Range Available
No
Thread Guards
No
Caster Brake Included
Yes
Extended Lead
No
Frame Finish
Zinc Plated
Application
General Purpose
Standards
ANSI, ANSI ICWM
Swivel Construction
Kingpin
Wheel Core Material
Phenolic
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
Total Lock
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
1,000 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.