Zoro Homepage

Plate Caster, 550 lb. Ld Rating, Swivel

  • Mfr # P10S-PB030K-P

  • Zoro # G1617531


product price: $22.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10S-PB030K-P
Zoro #
G1617531
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 9/16 in
Mounting Height
3 15/16 in
Mounting Plate Size
3-1/4in x 3-1/4in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
3-15/16in
Swivel Radius
2-7/16 in
For Axle Dia.
1/2 in
Mounting Plate Length
3 1/4 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Width
2.5 in
Bolt Hole Spacing - Length
2.5 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Inside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Thread Guards
No
Extended Lead
No
Features
Low Profile
Includes
Complete Caster
Standards
RoHS, ICWM
Frame Finish
Powder Coated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Temp. Range Available
Yes
Caster Brake Included
No
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Load Capacity
550 lb
Tread
Standard
Tread Color
Black
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P10 Series
Load Capacity - Maximum
550 lb
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant, Low Profile
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Square
Operating Temperature Range
-20 Degrees To 180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.