Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 6" Wheel Dia., 1200 lb., Blk

  • Mfr # 435X73

  • Zoro # G6043313


product price: $30.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435X73
Zoro #
G6043313
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/4 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Application
General Purpose
Frame Finish
Zinc Chromate
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Standards
ANSI, ANSI ICWM
Wheel Color
Black
Caster Temp. Range Available
No
Load Rating Range
1000 to 2999 lb
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Wheel Core Material
Phenolic
Load Capacity - Maximum
1,200 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.