Zoro Homepage

Plate Caster, 600 lb. Ld Rating, Gy Wheel

  • Mfr # P21S-PRP080R-14-DL

  • Zoro # G6532257


product price: $31.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PRP080R-14-DL
Zoro #
G6532257
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6-5/8 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in

Details

Item
Swivel Caster With Directional-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel Core Material
Polypropylene
Load Rating Range
Medium Duty
Operating Temperature Range
-4 Degrees To 140 Degrees F
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Firm
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Extended Lead
No
Thread Guards
No
ESD Conductive
No
Caster Temp. Range Available
Yes
Includes
4-Position Directional Lock
Application
Retail, Industrial, Commercial
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
600 lb
Tread
Standard
Replacement Wheel
Mfr. No. P-RP-080x020/050R
Wheel Color
Gray
Frame Finish
Zinc Plated
Features
Floor Protective, Noise Reduction
Caster Brake Included
No
Series
P21 Series
Load Capacity - Maximum
600 lb
Wheel Bearing Material
Steel
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Debris-Resistant
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.