Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 600 lb. Load, Black Wheel

  • Mfr # P23S-RY080R-16

  • Zoro # G7243089


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23S-RY080R-16
Zoro #
G7243089
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.276 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6 in
Overall Height
10-1/2in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Extended Lead
No
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Caster Temp. Range Available
Yes
Wheel Color
Black
Includes
Complete Caster
Features
Noise Reduction
Standards
ICWM
Thread Guards
No
Replacement Wheel
Mfr. No. P-RY-080x020/050R
Load Rating Range
Heavy Duty
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Swivel Construction
Kingpin
ESD Conductive
No
Series
P23 Series
Load Capacity
600 lb
Tread Color
Black
Tread
Standard
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Compatible With
Blickle Series
Load Capacity - Maximum
600 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Spoke
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees To 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.