Zoro Homepage

Plate Caster, 660 lb. Ld Rating, Ball

  • Mfr # LK-ALBS 100K-1-FI

  • Zoro # G7279017


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Besthane Soft Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-ALBS 100K-1-FI
Zoro #
G7279017
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8in
Swivel Radius
95 mm
For Axle Dia.
10 mm
Bolt Hole Spacing - Width
2.375 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Length
3 3/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Besthane Soft Polyurethane
Caster Brake Type
Total Lock
Load Rating
660 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/8 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/8 in
Caster Plate Hole Pattern
D
Extended Lead
No
Frame Finish
Zinc Plated
Thread Guards
No
Caster Temp. Range Available
Yes
Features
Floor Protective, Reduced Swivel Forces
Wheel Color
Blue
Caster Brake Included
Yes
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. ALBS 100/15K
Includes
Stop-Fix Total-Lock Brake
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Load Rating Range
Medium Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Aluminum
Tread
Standard
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LK Series
Load Capacity
300 kg
Tread Color
Blue
Compatible With
ALBS 100/15K
Load Capacity - Maximum
705 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Brake Location
Rear
Wheel Bearing Material
Steel
Caster Features
Debris-Resistant
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel, Plate Caster, Load Rating 660 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.