Zoro Homepage

Plate Caster, 675 lb. Load Rate, 10-1/8"H

  • Mfr # P21R-PRP080R-14-H10

  • Zoro # G3339161


product price: $40.15
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PRP080R-14-H10
Zoro #
G3339161
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Bolt Hole Spacing - Length
2.625 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Includes
Complete Caster
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Thread Guards
No
Extended Lead
No
Wheel Color
Gray
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-RP-080x020/050R
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
Medium Duty
Tread Color
Gray
Series
P21 Series
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
600 lb
ESD Conductive
No
Load Capacity - Maximum
600 lb
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Debris-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Rigid, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.