Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 750 lb. Load Rating, Swivel

  • Mfr # 400K51

  • Zoro # G3900178


product price: $26.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K51
Zoro #
G3900178
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
7/32in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Swivel Radius
4 1/4 in
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Load Rating
750 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Red
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Frame Finish
Zinc Plated
Application
General Purpose
Wheel Color
Red
Replacement Wheel
1ULK2
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Load Capacity - Maximum
750 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.