Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 770 lb. Ld Rating, Ball

  • Mfr # BHS-ALB 101K-14

  • Zoro # G9463671


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Besthane Polyurethne
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-ALB 101K-14
Zoro #
G9463671
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
5 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-33/64in
Swivel Radius
None- Rigid Caster
Bolt Hole Spacing - Length
2.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
10 mm
Mounting Plate Width
4 in
Overall Wheel Width
1 9/16 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Besthane Polyurethne
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Brown
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Features
Floor Protective, Sealed Swivel Bearing
Extended Lead
No
Caster Brake Included
No
Caster Temp. Range Available
Yes
Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. ALB 101/15K
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Wheel Core Material
Aluminum
Load Rating Range
Heavy Duty
Swivel Lock Type
No Lock Included
ESD Conductive
No
Tread
Standard
Tread Color
Brown
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
770 lb
Series
BHS 14/16 Series
Load Capacity - Maximum
880 lb
Compatible With
ALB 101/15K
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Rigid, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.