Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 770 lb. Load Rating, Swivel

  • Mfr # L-RD 200K-VLI

  • Zoro # G7278238


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-RD 200K-VLI
Zoro #
G7278238
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Size
4-21/64in x 5-33/64in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/4in
Swivel Radius
165 mm
Overall Wheel Width
2 in
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
For Axle Dia.
12 mm
Outside Slot Spacing - Width
3.156 in
Inside Slot Spacing - Width
2.969 in
Inside Slot Spacing - Length
4.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
58 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Thread Guards
No
Standards
RoHS, ICWM
Extended Lead
No
Includes
Top Grease Seal
Wheel Color
Gray
Features
Two Component Solid Rubber Tire
Caster Brake Included
No
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. RD 200/20K-VLI
Wheel Core Material
Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Load Capacity
350 kg
Tread
Ribbed
Accessories
Optional: RI-05.03 (Directional Lock)
ESD Conductive
No
Series
L Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Gray
Load Capacity - Maximum
770 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.