Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 800 lb. Load Rating

  • Mfr # P21R-C040R-14-VG1

  • Zoro # G5780347


product price: $44.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-C040R-14-VG1
Zoro #
G5780347
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Swivel Radius
None- Rigid Caster
Recommended Track Size
1-1/2 in x 1-1/2 in; 1/4 in x 1/4 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
700 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Features
Angle Track Compatible
Extended Lead
No
Replacement Wheel
Mfr. No. P-C-040x020/050R-VG1
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Wheel Color
Silver
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Includes Thread Guards
No
Clearance on 1-1/4" Track
7/16 in
Wheel Core Material
Cast Iron
Clearance on 1-1/2" Track
5/8 in
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
700 lb
ESD Conductive
No
Tread
Standard
Tread Color
Silver
Series
P21 Series
Compatible With
P-C-040X020/050R-VG1
Load Capacity - Maximum
700 lb
Wheel Bearing Material
Steel
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
Up To 800 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Rigid, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.