Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 990 lb. Load, Yellow Wheel

  • Mfr # P25S-UY050K-16

  • Zoro # G5588989


product price: $68.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-UY050K-16
Zoro #
G5588989
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
3-7/8 in
Overall Height
6-1/2in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
5.25 in
Bolt Hole Spacing - Length
2.438 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
990 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Wheel Color
Yellow
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Features
Floor Protective
Includes
Complete Caster
Extended Lead
No
Thread Guards
No
Replacement Wheel
Mfr. No. P-UY-050x020/050K
Load Rating Range
Medium Duty
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Swivel Raceway Type
Kingpinless Single Ball
Swivel Lock Type
No Lock Included
Tread
Standard
Load Capacity
840 lb
Series
P25 Series
Tread Color
Yellow
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Accessories
Optional: P-DL25-16 (Directional Lock)
Load Capacity - Maximum
840 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 990 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.