Zoro Homepage

Plate Caster, Light-Med. Duty, 800 lb., Blk

  • Mfr # 416P22

  • Zoro # G5548197


product price: $16.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P22
Zoro #
G5548197
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 3/4 in
Mounting Height
4 1/8 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
3/16in
Mounting Bolt Dia.
3/8 in
Swivel Radius
2 9/32 in
Overall Height
4-5/32in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
D
Standards
ANSI ICWM:2012
Caster Temp. Range Available
Yes
Caster Brake Included
No
Frame Finish
Epoxy
Wheel Color
Black
Thread Guards
No
Application
General Purpose
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
800 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.