Zoro Homepage

Plate Caster, Medium-Duty, 6" Wheel Dia.

  • Mfr # 423J19

  • Zoro # G5944403


product price: $72.25
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423J19
Zoro #
G5944403
UPC #
-
Country of Origin
India

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Caster Thread Size
M12
Overall Height
7-1/2in
Swivel Radius
4 5/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
49H858
Features
Floor Protective, Noise Reduction, Push/Pull Force Reduction
Includes
(2) Top Hat Bushings
Thread Guards
No
Frame Finish
Zinc Plated
Application
Commercial Laundries, Educational Institutions, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal
Standards
ISO 9001
Wheel Color
Orange
Extended Lead
No
Caster Brake Included
No
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Firm
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Construction
Kingpinless
Wheel Core Material
Aluminum
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
1,000 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.