Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rgd, Polyurthn, 12 in, 3080 lb

  • Mfr # TFH300PT1HT24

  • Zoro # G7253434


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
12 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH300PT1HT24
Zoro #
G7253434
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
12 in
Wheel Width
1 3/4 in
Mounting Height
14 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
14in
Overall Wheel Width
45 mm
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
16 mm
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 9/16 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
3080 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Replacement Wheel
Mfr. No. 300 PT1H
Standards
ANSI ICWM
Wheel Color
Tan
Frame Finish
Enamel
Caster Brake Included
No
Caster Temp. Range Available
Yes
Extended Lead
No
Application
Kingpinless Casters
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
3000 to 5999 lb
Compatible With
300 PT1H
Load Capacity - Maximum
3,080 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Ceramic, Tile, Vinyl, Wood
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 3080 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.