Zoro Homepage

Plate Caster, Rigd, Swivl, Phenolic, 6 1/2 in H

  • Mfr # P21-PH050R-14-SET

  • Zoro # G2978605


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21-PH050R-14-SET
Zoro #
G2978605
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Swivel Radius
4 5/16 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
102 HRE
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Phenolic
Features
Low Rolling Resistance
Replacement Wheel
5VF72
Frame Color
Silver
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
NSF Listed
No
Series
Pegasus 21 Series
Includes Mounting Fasteners
Yes
Frame Finish
Zinc Plated
Load Rating Range
1000 to 2999 lb
Wheel Bearing Material
Steel
Includes
Mounting Hardware
Standards
ANSI ICWM
Wheel Core Type
Solid
Swivel Lead
1 9/16 in
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
ESD Conductive
No
Includes Spanner Bushing
Yes
Operating Temperature Range
-20 Degrees to 250 Degrees F
With Toe Plate
No
Swivel Construction
Kingpin
Swivel Bearing Seal Type
Open
Includes Thread Guards
No
Frame Construction
Stamped
Load Capacity - Maximum
4,000 lb
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 4, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.