Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Metal, 7 3/4"H

  • Mfr # BH-G 150K

  • Zoro # G3573462


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-G 150K
Zoro #
G3573462
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4-3/8in x 5-1/2in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
7-3/4in
Mounting Plate Length
140 mm
For Axle Dia.
12 mm
Overall Wheel Width
2 in
Outside Slot Spacing - Width
80 mm
Inside Slot Spacing - Length
75 mm
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Width
110 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1980 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. G 150/20K
Includes Thread Guards
No
Application
Retail, Industrial, Commercial
Features
Reduced Push/Pull Forces
Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity
600 kg
Caster Brake Included
No
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Load Rating Range
Medium-Duty
Tread Color
Silver
Extended Lead
No
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Tread
Standard
Wheel Core Material
Cast Iron
Wheel Color
Silver
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
BH Series
Compatible With
G 150/20K
Load Capacity - Maximum
1,985 lb
Mounting Plate Shape
Rectangle
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-25 Degrees To 120 Degrees C

Description

Rigid, Plate Caster, Load Rating 1980 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.