Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Metal, 9 5/8"H

  • Mfr # BH-G 200K

  • Zoro # G014810951


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
127 mm
Wheel Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-G 200K
Zoro #
G014810951
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
51 mm
Mounting Height
244 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
10 mm
For Axle Dia.
12 mm
Mounting Plate Width
110 mm
Inside Slot Spacing - Length
105 mm
Outside Slot Spacing - Width
80 mm
Inside Slot Spacing - Width
75 mm
Hub Length
70 mm
Overall Wheel Width
51 mm
Outside Slot Spacing - Length
105 mm
Mounting Plate Length
140 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
180 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Series
G
Features
Consider the Surface Pressure on Sensitive Floors Due to High Point Loads, Heavy Fork and Top Plate, To be Lubricated According to the Application Temperature
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Includes Thread Guards
No
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Frame Construction
Pressed
Load Capacity - Maximum
1,985 lb
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Wheel Dia. 127 mm, Wheel Width 51 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.