Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Phenolic, 8"H

  • Mfr # P27R-PH060R-18

  • Zoro # G3581914


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-PH060R-18
Zoro #
G3581914
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Height
8in
Inside Slot Spacing - Length
5.25 in
Bolt Hole Spacing - Length
3.375 in
Mounting Plate Width
5 1/4 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Width
3.375 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
4.125 in
For Axle Dia.
3/4 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
2000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Features
Floor Protective
Wheel Core Material
Phenolic
Load Rating Range
Heavy Duty
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Extended Lead
No
Standards
RoHS, ICWM
Wheel Color
Black
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Caster Brake Included
No
Thread Guards
No
Replacement Wheel
Mfr. No. P-PH-060x030/075R
Wheel/Tread Hardness Rating
Hard
Tread Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
2000 lb
Series
P27 Series
ESD Conductive
No
Tread
Standard
Compatible With
P-PH-060X030/075R
Load Capacity - Maximum
2,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-40 Degrees To 250 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.