Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Poly, 6 in., 1600 lb., A

  • Mfr # TFH150PT15T24

  • Zoro # G2695314


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH150PT15T24
Zoro #
G2695314
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Mounting Height
8 1/8 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
38 mm
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
6 9/16 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1600 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Wheel Color
Tan
Replacement Wheel
Mfr. No. 150 PT15
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Caster Brake Included
No
Application
Kingpinless Casters
Thread Guards
No
Standards
ANSI ICWM
Wheel Core Material
Iron
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Compatible With
150 PT15
Load Capacity - Maximum
1,600 lb
For Surface Type
Ceramic, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F

Description

Rigid, Plate Caster, Load Rating 1600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.