Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 6 1/2"H

  • Mfr # BH-ALST 125K-3

  • Zoro # G214810966


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-ALST 125K-3
Zoro #
G214810966
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
203 mm
Wheel Width
40 mm
Mounting Height
165 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
10 mm
Mounting Plate Width
110 mm
Mounting Plate Length
110 mm
Overall Wheel Width
40 mm
Inside Slot Spacing - Length
105 mm
Outside Slot Spacing - Width
80 mm
Outside Slot Spacing - Length
105 mm
Inside Slot Spacing - Width
75 mm
Hub Length
45 mm
For Axle Dia.
12 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
ALST
Features
Heavy Fork and Top Plate, Non-Staining
Frame Finish
Zinc Plated
Operating Temperature - Maximum
70 Degrees C
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Includes Thread Guards
No
Mounting Plate Shape
Rectangle
Frame Construction
Pressed
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees C
Wheel Bearing Material
Steel
Load Capacity - Maximum
2,040 lb
Wheel Core Type
Solid
Wheel Core Material
Aluminum
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Rigid, Plate Caster, Wheel Dia. 203 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.