Zoro Homepage

Plate Caster, Rigid, Polyurethane, 7 3/4"H

  • Mfr # BH-ALST 150K

  • Zoro # G514810932


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-ALST 150K
Zoro #
G514810932
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
51 mm
Mounting Height
197 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
10 mm
Mounting Plate Length
110 mm
Hub Length
65 mm
Outside Slot Spacing - Width
80 mm
Inside Slot Spacing - Length
105 mm
Overall Wheel Width
51 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Width
110 mm
Outside Slot Spacing - Length
105 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Features
Heavy Fork and Top Plate, Non-Staining
Series
ALST
Operating Temperature - Minimum
-20 Degrees C
Load Capacity - Maximum
1,100 lb
Operating Temperature - Maximum
70 Degrees C
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Frame Construction
Pressed
Mounting Plate Shape
Rectangle
Wheel Core Material
Aluminum
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Includes Thread Guards
No

Description

Rigid, Plate Caster, Wheel Dia. 102 mm, Wheel Width 51 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.