Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 6 11/16"H

  • Mfr # BS-SE 125K

  • Zoro # G714810954


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-SE 125K
Zoro #
G714810954
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
203 mm
Wheel Width
52 mm
Mounting Height
170 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
10 mm
Mounting Plate Width
110 mm
Bolt Hole Spacing - Length
80 mm
Overall Wheel Width
52 mm
Bolt Hole Spacing - Width
75 mm
For Axle Dia.
12 mm
Mounting Plate Length
140 mm
Hub Length
50 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Features
Super Duty
Standards
ISO 104, ISO 355
Series
SE
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Load Capacity - Maximum
1,765 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Material
Nylon
Includes Thread Guards
No
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Welded
Operating Temperature - Maximum
80 Degrees C
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Hole
Wheel Bearing Material
Steel

Description

Rigid, Plate Caster, Wheel Dia. 203 mm, Wheel Width 52 mm, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.