Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 7 11/16"H

  • Mfr # B-GEV 160K-TMR-SG

  • Zoro # G914810815


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Safety Brake
Wheel Dia.
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-GEV 160K-TMR-SG
Zoro #
G914810815
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/16 in
Wheel Width
2 in
Mounting Height
7 11/16 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.969 in
Mounting Plate Length
4 5/16 in
Mounting Plate Width
110 mm
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Safety Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
GEV
Features
Rubber Tread Static Hold Safety Brake Casters
Frame Finish
Zinc Plated
Load Capacity - Maximum
990 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Material
Iron
Includes Thread Guards
Yes
Operating Temperature - Maximum
80 Degrees C
Frame Construction
Pressed
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Brake Location
Right Side
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees C
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll

Description

Rigid, Plate Caster, Wheel Dia. 6 5/16 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Safety Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.