Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 8 in., 880 lb.

  • Mfr # TFK 200 GR2H

  • Zoro # G0789101


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 200 GR2H
Zoro #
G0789101
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 5/8 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
42 mm
Mounting Plate Length
4 1/2 in
For Axle Dia.
12 mm
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
880 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Temp. Range Available
Yes
Caster Brake Included
No
Replacement Wheel
Mfr. No. 200 GR2H
Wheel Color
Green
Extended Lead
No
Standards
ANSI ICWM
Frame Finish
Zinc Plated
Application
Kingpinless Casters
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Wheel Core Material
Aluminum
Includes Thread Guards
No
Compatible With
200 GR2H
Load Capacity - Maximum
880 lb
Mounting Hole Type
Slot
For Surface Type
Ceramic, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
155 Degrees F
Operating Temperature Range
-40 Degrees to 158 Degrees F

Description

Rigid, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.