Plate Caster, Rigid, Swivel, 5 5/8"H

  • Mfr # 31AR68
  • Zoro # G8567772
product price: 
$
63.15
/ea

Key Features

Caster Sub-Type
Rigid, Swivel
Load Rating
1800 lb
Application
All Purpose Industrial and Commercial Casters
Caster Plate Hole Pattern
B
Mounting Bolt Dia.
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31AR68
Zoro #
G8567772
UPC #
190735461310
Country of Origin
China

Dimensions

Mounting Bolt Dia.
7/16 in
Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
5 5/8 in
Mounting Plate Thickness
1/4in

Details

Caster Sub-Type
Rigid, Swivel
Load Rating
1800 lb
Application
All Purpose Industrial and Commercial Casters
Caster Plate Hole Pattern
B
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Number of Wheels
1
Core Color
Black
Wheel Color
Black
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
No
Includes
(2) Rigid Casters, (2) Swivel Casters
Caster Temp. Range Available
No
Thread Guards
No
Item
Plate Caster
Caster Frame Material
Steel
Frame Finish
Zinc Plated
Number of Mounting Holes
4
Wheel Core Material
Polyolefin
Wheel Bearing Type
Roller
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Non-Marking
Yes
Caster Brake Type
No Brake
Load Rating Range
1000 to 2999 lb
Tread Shape
Standard
Wheel/Tread Material
Polypropylene
Wheel/Tread Color
Black
System of Measurement
Inch
Load Capacity - Maximum
1,800 lb
Wheel Hardness Rating
70 Shore D

Description

Rigid, Swivel, Plate Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.