Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 10 1/16"H

  • Mfr # LS-GSPO 200K-35

  • Zoro # G714810855


product price: $488.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 3/16 in
Mounting Height
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 200K-35
Zoro #
G714810855
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 3/16 in
Mounting Height
10 1/16 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
9/16 in
Bolt Hole Spacing - Width
4.125 in
Mounting Plate Width
140 mm
Hub Length
65 mm
For Axle Dia.
16 mm
Mounting Plate Length
5 1/2 in
Bolt Hole Spacing - Length
5.5 in
Overall Wheel Width
2 3/16 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Beige
Non-Marking
Yes
Number of Wheels
1
Standards
ISO 104, ISO 355
Frame Finish
Zinc Plated
Features
Consider the Surface Pressure on Sensitive Floors Due to High Point Loads, Reduced Moisture Absorption
Swivel Construction
Kingpin
Series
GSPO
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees C
Load Capacity - Maximum
6,615 lb
Frame Construction
Welded
Operating Temperature - Maximum
80 Degrees C
Wheel Core Type
Solid
Includes Thread Guards
No

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 3/16 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.