Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 4"H

  • Mfr # L-PO 80KA-FI

  • Zoro # G614810887


product price: $61.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
79 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PO 80KA-FI
Zoro #
G614810887
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
32 mm
Mounting Height
102 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Outside Slot Spacing - Width
60 mm
Outside Slot Spacing - Length
80 mm
Inside Slot Spacing - Width
55 mm
Hub Length
38 mm
For Axle Dia.
8 mm
Mounting Plate Width
86 mm
Mounting Plate Length
100 mm
Inside Slot Spacing - Length
76 mm
Overall Wheel Width
32 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Series
PO
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
80 Degrees C
Load Capacity - Maximum
485 lb
Swivel Raceway Type
Double Ball
Swivel Bearing Seal Type
Sealed
Brake Location
Rear
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
NSF Listed
No
Frame Construction
Pressed
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Includes Thread Guards
Yes
Operating Temperature - Minimum
-20 Degrees C

Description

Swivel, Plate Caster, Wheel Dia. 79 mm, Wheel Width 32 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.