Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 4"H

  • Mfr # LDA-POA 75G-FI

  • Zoro # G3574153


product price: $26.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDA-POA 75G-FI
Zoro #
G3574153
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
29/32 in
Mounting Height
4 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
7/32 in
Overall Height
3-63/64in
Swivel Radius
71.5 mm
Bolt Hole Spacing - Length
1.563 in
Inside Slot Spacing - Length
38 mm
Mounting Plate Length
60 mm
Outside Slot Spacing - Width
48 mm
Outside Slot Spacing - Length
48 mm
For Axle Dia.
6 mm
Overall Wheel Width
29/32 in
Inside Slot Spacing - Width
38 mm
Mounting Plate Width
60 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Twin Wheel
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
46 mm x 46 mm
Inside Bolt Hole Spacing
40 mm x 40 mm
Caster Plate Hole Pattern
A
Standards
RoHS, ICWM
Extended Lead
No
Swivel Construction
Kingpin
Tread Color
Black
Swivel Lock Type
Total Lock
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POA 75/8G
Features
Floor Protection, Reduced Push/Pull Force, Swivel Forces
Includes
Stop-Fix Total-Lock Brake
Wheel Color
Black
Load Rating Range
Light-Duty
Caster Brake Included
Yes
Swivel Raceway Type
Double Ball
Application
Retail, Industrial, Commercial
Tread
Standard
Wheel Core Material
Nylon
Thread Guards
No
Load Capacity
100 kg
Series
LDA Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
POA 75/8G
Load Capacity - Maximum
220 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Brake Location
Rear
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-25 Degrees To 80 Degrees C
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 220 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 29/32 in, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.