Zoro Homepage

Plate Caster, Swivel, 6 1/2"H

  • Mfr # LH-SPO 125K-3-FI

  • Zoro # G614810931


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
152 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-SPO 125K-3-FI
Zoro #
G614810931
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
152 mm
Wheel Width
40 mm
Mounting Height
165 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Outside Slot Spacing - Width
80.167 mm
For Axle Dia.
10 mm
Overall Wheel Width
40 mm
Inside Slot Spacing - Width
75.406 mm
Mounting Plate Length
110 mm
Hub Length
45 mm
Mounting Plate Width
110 mm
Inside Slot Spacing - Length
104.775 mm
Outside Slot Spacing - Length
104.775 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Series
SPO
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Features
Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Wheel Bearing Material
Steel
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
3,860 lb
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
80 Degrees C
Frame Construction
Pressed

Description

Swivel, Plate Caster, Wheel Dia. 152 mm, Wheel Width 40 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.