Zoro Homepage

Plate Caster, Swivel, Light-Medium Duty

  • Mfr # 426A80

  • Zoro # G5919903


product price: $29.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426A80
Zoro #
G5919903
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
4 3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Brake
Load Rating
900 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Extended Lead
No
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake Included
Yes
Wheel Color
Black
Standards
ANSI, ANSI ICWM
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Load Capacity - Maximum
900 lb
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.