Zoro Homepage

Plate Caster, Swivel, Metal, 9 5/8"H

  • Mfr # LH-G 200K-FI

  • Zoro # G714810961


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
102 mm
Wheel Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-G 200K-FI
Zoro #
G714810961
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
51 mm
Mounting Height
244 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Mounting Plate Length
140 mm
Inside Slot Spacing - Width
75 mm
Outside Slot Spacing - Width
80 mm
For Axle Dia.
12 mm
Outside Slot Spacing - Length
105 mm
Overall Wheel Width
51 mm
Inside Slot Spacing - Length
105 mm
Mounting Plate Width
110 mm
Hub Length
61 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
180 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Features
Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Swivel Construction
Kingpin
Series
G
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Frame Construction
Pressed
Wheel Core Type
Solid
Brake Location
Rear
Mounting Hole Type
Slot
Includes Thread Guards
No
Load Capacity - Maximum
1,985 lb
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Wheel Dia. 102 mm, Wheel Width 51 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.