Zoro Homepage

Plate Caster, Swivel, Nylon, 6 1/2"H

  • Mfr # P21S-HNG050R-14

  • Zoro # G014810852


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-HNG050R-14
Zoro #
G014810852
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
85 Shore D
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Features
Medium Duty
Application
Commercial
Includes Thread Guards
No
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
1,000 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.