Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 9 5/8"H

  • Mfr # LU-SPO 200K

  • Zoro # G3779725


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-SPO 200K
Zoro #
G3779725
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
7 15/16 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Size
4-3/8in x 5-1/2in
Mounting Plate Thickness
3/16in
Mounting Bolt Dia.
7/16 in
Swivel Radius
163 mm
Overall Height
9-5/8in
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75 mm
Overall Wheel Width
2 in
Mounting Plate Length
140 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
1650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Standards
RoHS, ICWM
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Swivel Raceway Type
Single Ball
Thread Guards
No
Swivel Lock Type
No Lock Included
Tread Color
White
Replacement Wheel
Mfr. No. SPO 200/20K
Wheel Core Material
Nylon
Includes Thread Guards
No
Features
Push/Pull Force Reduction
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Hard
Wheel Color
White
Caster Temp. Range Available
Yes
Caster Brake Included
No
Swivel Construction
Kingpin
Tread
Standard
Load Rating Range
Medium-Duty
Accessories
Optional: RI-05.03 (Directional Lock)
Load Capacity
750 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
LU Series
Compatible With
SPO 200/20K
Load Capacity - Maximum
2,205 lb
For Surface Type
Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Maintenance Free
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 15/16 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.