Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Phenolic, 9 1/2"H

  • Mfr # P21S-PH080R-15-TBF

  • Zoro # G3720955


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH080R-15-TBF
Zoro #
G3720955
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6 3/4 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bolt Hole Spacing - Width
4.125 in
Bolt Hole Spacing - Length
4.5 in
Mounting Plate Length
5 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
102 HRE
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Features
Low Rolling Resistance
Frame Finish
Zinc Plated
Standards
ANSI ICWM
Replacement Wheel
489D68
Wheel Bearing Material
Steel
Series
Pegasus 21 Series
Swivel Bearing Seal Type
Open
Wheel Core Type
Solid
Swivel Lock Type
Total Lock
With Toe Plate
No
Includes Spanner Bushing
Yes
Wheel Core Material
Phenolic
Frame Construction
Stamped
Operating Temperature Range
-20 Degrees to 250 Degrees F
Swivel Construction
Kingpin
Frame Color
Silver
Includes Thread Guards
No
Brake Location
Rear
Wheel/Tread Hardness Rating
Hard
Load Rating Range
1000 to 2999 lb
NSF Listed
No
ESD Conductive
No
Swivel Raceway Type
Double Ball
Includes Mounting Fasteners
No
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Load Capacity - Maximum
1,250 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.