Zoro Homepage

Plate Caster, Swivel, Polyurethane, 4"H

  • Mfr # L-ALTH 80K

  • Zoro # G914810891


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ALTH 80K
Zoro #
G914810891
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
30 mm
Mounting Height
102 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Outside Slot Spacing - Length
80 mm
Mounting Plate Length
100 mm
Overall Wheel Width
30 mm
Outside Slot Spacing - Width
60 mm
Inside Slot Spacing - Width
55 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Length
76 mm
Hub Length
38 mm
Mounting Plate Width
86 mm

Description

Swivel, Plate Caster, Wheel Dia. 79 mm, Wheel Width 30 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.