Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 5 1/2"H

  • Mfr # LH-ALB 101K-14-FI

  • Zoro # G714810817


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-ALB 101K-14-FI
Zoro #
G714810817
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
152 mm
Wheel Width
40 mm
Mounting Height
140 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
For Axle Dia.
10 mm
Outside Slot Spacing - Width
76.2 mm
Hub Length
45 mm
Inside Slot Spacing - Length
76.2 mm
Inside Slot Spacing - Width
66.675 mm
Outside Slot Spacing - Length
92.075 mm
Mounting Plate Width
102 mm
Overall Wheel Width
40 mm
Mounting Plate Length
114 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Features
Non-Staining, Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Application
Commercial
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Series
ALB
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Operating Temperature - Minimum
-5 Degrees F
Wheel Core Type
Solid
Wheel Core Material
Aluminum
Brake Location
Rear
Wheel Bearing Material
Steel
Includes Thread Guards
No
Frame Construction
Pressed
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
160 Degrees F
Load Capacity - Maximum
2,205 lb
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 152 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.