Zoro Homepage

Plate Caster, Swivel, Polyurethane, 6 1/2"H

  • Mfr # LH-ALST 125K-3

  • Zoro # G014810982


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-ALST 125K-3
Zoro #
G014810982
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
40 mm
Mounting Height
165 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Outside Slot Spacing - Length
105 mm
Hub Length
45 mm
Outside Slot Spacing - Width
80 mm
Inside Slot Spacing - Length
105 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Width
110 mm
For Axle Dia.
10 mm
Overall Wheel Width
40 mm
Mounting Plate Length
110 mm

Description

Swivel, Plate Caster, Wheel Dia. 102 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.