Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 6 1/2"H

  • Mfr # P21S-UA050R-15

  • Zoro # G3576655


product price: $46.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UA050R-15
Zoro #
G3576655
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
4-3/16 in
Overall Wheel Width
2 in
Bolt Hole Spacing - Width
4.125 in
For Axle Dia.
1/2 in
Bolt Hole Spacing - Length
4.5 in
Mounting Plate Length
5 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Features
Floor Protective
Wheel Color
Yellow
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Tread Color
Yellow
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Swivel Raceway Type
Double Ball
Load Rating Range
Medium-Duty
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Thread Guards
No
Tread
Standard
Extended Lead
No
Wheel Core Material
Aluminum
Replacement Wheel
Mfr. No. P-UA-050x020/050R
Caster Brake Included
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
ESD Conductive
No
Load Capacity
1100 lb
Accessories
Optional: P-DL21-15 (Directional Lock)
Load Capacity - Maximum
1,100 lb
Compatible With
P-UA-050X020/050R
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.